missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Original Perfusor™ Syringe
Description
- For use with Perfusor™syringe pumps
- Made of polypropylene
- Smooth piston plunger made of synthetic material, with double sealing ring
- Minimal residual volume
- Easy-to-read, smudge-proof graduation
- Latex-Free / PVC-free
- Luer lock adapter
- Individually sterile packed
Specifications
Specifications
| Certifications/Compliance | ISO 10993 or DIN EN 30993 and EN ISO 7886-2 |
| Material | Polypropylene |
| Color | Clear |
| Latex Free | Yes |
| Graduations | 1.0 mL |
| Volume (Metric) | 20 mL |
| For Use With (Equipment) | Perfusor Syringe Pumps |
| Graduated | Yes |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?