missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ OTAL™ Battery-Pump

Product Code. 16605292 Shop All Bürkle Products
Change view
Click to view available options
Flow Rate:
5 L/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate unitSize
16605292 5 L/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16605292 Supplier Buerkle™ Supplier No. 50006000

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

OTAL™ battery-pump for safe filling of car batteries with acid or distilledwater.

The telescopic immersion tube adapts itself to the container height on insertion. OTAL foot pumps with delivery tubes made of PP, resistant to weak acids, alkalis and detergents.
  • Simple handling: both hands remain free for filling
  • Very good pump capacity due to large volume foot bellows
  • With universal bungs made of soft PVC, for container openings of 30-70mm diameter
TRUSTED_SUSTAINABILITY

Specifications

Description Battery pump
Flow Rate 5 L/min.
Opening Size (Metric) Tube Diameter: 12 mm
Pump Tube Length 70 cm
Drum Opening Diameter 30 - 70 mm
Material Polypropylene, PVC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.