missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Oxoid™ Mecillinam Antimicrobial Susceptibility discs
Determine the susceptibility of microorganisms using manual AST methods and a full range of high-quality, easy-to-use antimicrobial susceptibility testing discs.
€ 39.70 - € 44.80
Specifications
Antimicrobial Agents | Mecillinam |
---|---|
Description | Oxoid Mecillinam Antimicrobial Susceptibility Discs |
Antibiotic Code | MEL |
Product Type | Antimicrobial Susceptibility Discs |
Test Type | Antimicrobial Susceptibility |
Product Code | Brand | Description | Concentration | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Concentration | Price | Quantity & Availability | ||||
11974002
|
Thermo Scientific™
CT0096B |
Oxoid Mecillinam Antimicrobial Susceptibility Discs | 10μg |
€ 44.80
Pack of 250 |
In Stock
Log in to see stock. |
||||
11973992
|
Thermo Scientific™
CT0091B |
Oxoid Mecillinam Antimicrobial Susceptibility Discs | 25μg |
€ 39.70
Pack of 250 |
In Stock
Log in to see stock. |
||||
Description
Manually determine the antibiotic susceptibility of microorganisms using Antimicrobial Susceptibility Testing (AST) methods in conjunction with reliable, easy-to-use Thermo Scientific™ Oxoid™ Mecillinam Antimicrobial Susceptibility discs.
Ease-of-use is provided by shatterproof spring-loaded cartridges, easy-to-read labeling and end-of-cartridge indicators.disc diffusion not only categorizes resistant, intermediate and sensitive organisms through quantitative results but also provides a visual indication of the following:
- Inoculum level
- Presence of contamination
- Resistant mutants
- Beta-lactamase activity
- Antagonism and synergy between antibiotics
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Specifications
Mecillinam | |
MEL | |
Antimicrobial Susceptibility | |
50 Discs/Cartridge |
Oxoid Mecillinam Antimicrobial Susceptibility Discs | |
Antimicrobial Susceptibility Discs | |
5 Cartridges/Pk. | |
50 Discs/Cartridge |