missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ μPAC™ HPLC Columns

Product Code. 17742219 Shop All Thermo Scientific Products
Change view
Click to view available options
Bed Length:
50 cm
200 cm
Bed Width:
1 mm
315 μm
Flow Rate:
0.1 to 1 μL/min
0.1 to 1.5 μL/min
1 to 15 μL/min
Pillar Length:
18 μm
28 μm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Bed Length Bed Width Flow Rate Pillar Length unitSize
17742219 50 cm 1 mm 1 to 15 μL/min 28 μm Each
17864601 50 cm 315 μm 0.1 to 1.5 μL/min 18 μm Each
17874601 200 cm 315 μm 0.1 to 1 μL/min 18 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17742219 Supplier Thermo Scientific™ Supplier No. COLCAP050G1B

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Learn more about your proteome, metabolome, and lipidome samples with Thermo Scientific™ μPAC™ HPLC columns.

Learn more about your proteome, metabolome, and lipidome samples with Thermo Scientific™ μPAC™ HPLC columns. These specialized columns provide the ultra-high resolution needed to extract the maximum amount of information from highly complex samples with low-flow chromatography.

Sample Coverage - μPACᵀᴹ HPLC columns provide comprehensive coverage that is ideal for proteomics, metabolomics, and lipidomics. When used for single shot proteome analysis, nearly 10,000 identifications can be achieved.

Column-to-Column Reproducibility - Each column is manufactured using the same lithographic mask, providing consitency and performance from column to column.

Flow Rate Flexibility - μPACᵀᴹ HPLC columns can be operated at moderate LC pump pressures up to 350 bar over a wide range of flow rates (100 – 1,000 nL/min).

Specifications

Flow Rate 1 to 15 μL/min
Max. Pressure 350 bar (5076 psi)
pH 1.5 to 7
Pore Size 100 to 200 Å
Porosity 59%
Temperature 60°C
Stationary Phase C18
Packing Material Silicon Chip
Column Type Micro Pillar Array
Endcapped Yes
Phase Reversed Phase
Bed Length 50 cm
Bed Width 1 mm
Interpillar Distance 2.5 μm
Pillar Diameter 5 μm
Pillar Length 28 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.