missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Verenigde Kunststof Bedrijven™ U and M Range Plastic Bottles
Click to view available options
Capacity (Metric):
500 mL
1000 mL
1500 mL
2000 mL
2500 mL
Quantity:
60
72
90
132
135
180
216
Unit Size:
Pack of 132
Pack of 135
Pack of 180
Pack of 216
Pack of 60
Pack of 72
Pack of 90
Description
- HDPE bottles
- Food-grade
- Rectangular shape
- Comfortable customer friendly design
- Extensive labelling area
- Suitable for a wide variety of applications
- Narrow and wide neck finish
Specifications
Specifications
| Capacity (Metric) | 2000 mL |
| Color | Natural |
| Dimensions (L x W x H) | 125 x 90.5 x 230 mm |
| For Use With (Application) | For long term storage of samples |
| Includes | Closer |
| Material | Polyethylene |
| Length (Metric) | 60mm |
| Max. Temperature (Metric) | –50 to 80°C |
| No. per Pack | 50 Pack |
| Packaging | Cardboard box |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction