missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pancreatin U.S.P., MP Biomedicals™
Shop All MP Biomedicals Products
Click to view available options
Quantity:
100 g
500 g
1 kg
Unit Size:
100g
1kg
500g
Specifications
Specifications
| Color | Tan to White |
| Quantity | 1 kg |
| Physical Form | Powder |
| Chemical Name or Material | Pancreatin |
Safety and Handling
Product Identifier
- Pancreatin USP
- Danger
- Serious eye damage/eye irritation Category 2
- Respiratory sensitiser Category 1
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H334-May cause allergy or asthma symptoms or breathing difficulties if inhaled.
- H335-May cause respiratory irritation.
- P101-If medical advice is needed, have product container or label at hand.
- P102-Keep out of reach of children.
- P103-Read label before use.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P284-¢In case of inadequate ventilation! wear respiratory protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : Pancreatin
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction