missing translation for 'onlineSavingsMsg'
Learn More

HALYARD™ Paper-Film Sterilisation Pouches, Heatseal

Product Code. 30274655 Shop All Halyard Products
Click to view available options
Length (Metric):
150 mm
200 mm
250 mm
270 mm
300 mm
350 mm
380 mm
400 mm
500 mm
Width (Metric):
50 mm
75mm
100 mm
120 mm
150 mm
205mm
250 mm
300 mm
Unit Size:
Pack of 1000
Pack of 2000
Pack of 500
This item is not returnable. View return policy

Product Code. 30274655

Brand: HALYARD™ 48513

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Paper-Film Sterilisation Pouches have excellent bacterial barrier properties and allow for proper sterilant penetration, creating a high-performance and durable sterile barrier system that provides users with a reliable clean peel experience.

  • Pre-cut heatseal flat pouches (self-seal versions and gusseted versions available on demand)
  • Made of premium virgin-fiber 68g/m2 paper and multilayer green-tinted transparent film
  • Triple heat-sealed rail seals
  • Thumb notch and chevron seal at the top to facilitate opening
  • Exceptional clean peeling performance and high seal strength
  • CE marked per the Medical Device Regulation (EU) 2017/745, class I
  • Compliant with EN ISO 11607-1 and EN 868-5
  • Sterilisation indicators for Steam (green to purple) and Ethylene Oxide (yellow to brown), compliant with EN ISO 11140-1
  • Allow for aseptic presentation of contents

Specifications

Autoclavable Autoclavable
Certifications/Compliance Medical Device Regulation (EU) 2017/745, class I; EN ISO 11607; EN 868-5; EN ISO 11140-1
Closure Type Heat Seal
Color Green Tint
Disposable Single-use
Material Medical Grade Paper, Polyester/Polypropylene Film
Sterility Non-sterile
No. per Case 500
No. per Pack 250
Sealing Temperature Range 160°C to 190°C
Sterilization Method Steam, ETO
Length (English) 500 mm
Length (Metric) 500 mm
Width (English) 250 mm
Width (Metric) 250 mm
Product Type Sterilization Pouch
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.