missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Pre-cut heatseal flat pouches (self-seal versions and gusseted versions available on demand)
- Made of premium virgin-fiber 68g/m2 paper and multilayer green-tinted transparent film
- Triple heat-sealed rail seals
- Thumb notch and chevron seal at the top to facilitate opening
- Exceptional clean peeling performance and high seal strength
- CE marked per the Medical Device Regulation (EU) 2017/745, class I
- Compliant with EN ISO 11607-1 and EN 868-5
- Sterilisation indicators for Steam (green to purple) and Ethylene Oxide (yellow to brown), compliant with EN ISO 11140-1
- Allow for aseptic presentation of contents
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Medical Device Regulation (EU) 2017/745, class I; EN ISO 11607; EN 868-5; EN ISO 11140-1 |
| Closure Type | Heat Seal |
| Color | Green Tint |
| Disposable | Single-use |
| Material | Medical Grade Paper, Polyester/Polypropylene Film |
| Sterility | Non-sterile |
| No. per Case | 2000 |
| No. per Pack | 250 |
| Sealing Temperature Range | 160°C to 190°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?