missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific Parafilm™ Sterile Strips

Product Code. p-200113573 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Dimensions (L x W):
6 x 4 in.
8 x 2 in.
Unit Size:
Pack of 250
Pack of 500
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
30560019 8 x 2 in. Pack of 500
30560018 6 x 4 in. Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 30560019 Supplier Heathrow Scientific Supplier No. 234526ASTL
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Designed for reliable sealing in laboratory, medical, and industrial environments

  • Ideal for protecting samples and preventing contamination or evaporation perfect for cleanroom environments and strict sanitation protocols
  • These pre-cut strips are sterilized using a Vapor Hydrogen Peroxide process, adding an extra layer of protection to Parafilm natural waterproof and moisture-resistant properties
  • Parafilm™, semi-transparent thermoplastic film designed for reliable sealing in laboratory, medical, and industrial environments
  • Engineered from a unique blend of waxes and polyolefins, Parafilm™ stretches up to 200% original size, conforming tightly to irregular surfaces such as test tubes, beakers, petri dishes, and flasks
  • Packaged in a sealed, lot-traceable pouch featuring a color sterilization indicator ensuring both safety and convenience

Specifications

Length (English) 8 in.
Product Type Parafilm Wrap
Width (English) 2 in.
Width (Metric) 5.08 cm
Length (Metric) 20.3 cm
Material Thermoplastic
Thickness 5 mil
Quantity 50 Pouches, Packs of 10
Dimensions (L x W) 8 x 2 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.