missing translation for 'onlineSavingsMsg'
Learn More

Juchheim Laborgeraete™ Parallel Action Clamp

Product Code. 10129210
Click to view available options
Height (Metric):
20 mm
30 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10129210

Brand: Juchheim Laborgeraete™ 05178

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Parallel clamp for laboratory stands made of malleable cast iron. Powder-coated with cork insert.

  • Made of particularly robust malleable cast iron
  • With cork insert to protect the clamped glass
  • Span up to 130 mm
  • Weight: 750 g

Specifications

Material Tempered Cast Iron
Height (Metric) 20 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.