missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amarell™ Partial Immersion Environmentally Friendly Standard Thermometer
€ 22.00 - € 39.00
Specifications
Bottle Fill | Green Spirit |
---|---|
Immersion Type | Partial Immersion |
Material | Glass |
Product Type | Partial Immersion Thermometer |
Min. Temperature (Metric) | -10°C |
Product Code | Brand | Temperature Range (Metric) | Subdivision | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Subdivision | Price | Quantity & Availability | ||||
10530253
|
Amarell™
G10348 |
-10°C to +110°C | 1°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10580403
|
Amarell™
G10352 |
-10°C to +110°C | 0.5°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10615473
|
Amarell™
G10368 |
-10°C to +360° C | 2°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10258392
|
Amarell™
G10364 |
-10°C to +250°C | 2°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Specifications
Green Spirit | |
Glass | |
-10°C |
Partial Immersion | |
Partial Immersion Thermometer |