missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PBTP Threaded Screw Couplings With GL Thread and PTFE/FPM Gasket
Click to view available options
Thread Size:
GL 14
Unit Size:
Each
Specifications
Specifications
| Certifications/Compliance | FDA Conform |
| Material | PBTP |
| Overall Length (Metric) | 15 mm |
| For Use With | For GL 14 thread |
| Min. Operating Temperature (Metric) | -200°C |
| Packaging Quantity | 1 Each |
| Thread Size | GL 14 |
| Max. Operating Temperature (Metric) | 180°C |
| Product Type | Threaded Screw Couplings |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction