Learn More
Real Tech Inc Real UV254 P100 portable field meter 2mm path 1-100%
Description
The RTIP100 UV254 portable field meter from Real Tech leads the way in organics testing. Benefiting from Spilt-Sense technology, the instrument has a unique memory calibration feature that allows the meter to be used for an extended period of time before DI calibration is required. Operation is straight forward with accurate and repeatable results obtained in seconds. Included is the sampling cuvette, mains power supply and car adapter. This model has a pathlength of 2 mm and 10 mm measuring in the range of 0-100% UVT, 0-10 UV254 (cm-1).
OVERVIEW
The UV254 portable field meter from Real Tech leads the way in organics testing. Benefiting from Spilt-Sense technology, the instrument has a unique memory calibration feature that allows the meter to be used for an extended period of time before DI calibration is required. Operation is straight forward with accurate and repeatable results obtained in seconds. An optional Battery Pack allows for sampling anywhere, anytime giving the user true portability.
The P series models include UV254 portable field meter, sampling cuvette, wall adapter and car adapter (car adapter not applicable if battery pack is selected).
FEATURES & BENEFITS
- Easy to use with fast 90 second warm up time
- Measures in UVT or UVA with simple toggle feature
- Accurate and precise results within seconds
- No zeroing to DI water before each test
- Rugged for field testing with optional Battery Pack
- Wastewater to high purity test ranges
Specifications
Specifications
| Cuvette Details | 2 mm pathlength cuvette |
| Display | Backlit LCD |
| Light Source | UV LED |
| Spectral Bandwidth | 0.001 UVA or 0.1% UVT |
| For Use With (Application) | UV254/UVT aq. soln. and Wastewaters |
| Optical Design | Single Beam |
| Pathlength | 2 mm |
| Photometric Range | 0 to 100%UVT(%), 0 to 10 UV254(cm-1) |
| Printer Included | No |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.