missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ PerformR™ Flow Cytometry Strainer Caps

Description
- Strainer cap with integral filter for 12 mm flow cytometry tubes
- Filters samples for flow cytometry prep.
- With a 30-35μm polyethylene depth filter
- Fits standard glass or plastic 13 mm or 12mm tubes
- Polyethylene USP Class VI resin
- Made in USA
Specifications
Specifications
| Certifications/Compliance | ISO 9001:2015, FDA CFR21 GMP |
| For Use With (Equipment) | 12 x 75 mm flow cytometry tubes |
| Includes | 30 to 35 μm polyethylene depth filter |
| Material | Polyethylene Resin |
| Quantity | 100/Pk, 10 Pk./Cs. |
| Product Type | Flow Cytometer Accessory |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?