missing translation for 'onlineSavingsMsg'
Learn More

GA International Permanent Autoclave-Resistant Thermal-Transfer Labels, Large

Product Code. 17854556
Encompass_Preferred
Click to view available options
Color:
Blue
Green
Orange
Pink
Red
White
Yellow
Quantity:
1000/Pk.
250/Pk.
Unit Size:
Pack of 1000
Pack of 250
This item is not returnable. View return policy

Product Code. 17854556

Brand: GA International AUTC84C31OR

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Permanent autoclave-resistant labels withstand various sterilization procedures, including in steam autoclaves, dry heat ovens, gamma irradiators, and ethylene oxide gas sterilizers.

  • The versatile labels can permanently adhere to a variety of surfaces such as metal, plastic, and glass
  • Can resist high temperatures, ideal for multiple steam autoclave sterilization cycles, gamma irradiation (up to 50 KGy), and Ethylene oxide sterilization
  • Printable with all major thermal-transfer printer brands

Specifications

Autoclavable Autoclavable
Adhesive Type Permanent
Color Orange
Finish Gloss
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 1 Label
Quantity 1000/Pk.
Shape Rectangle
Temperature Range (English) -76°F to +302°F
Temperature Range (Metric) -60°C to +150°C
Dimensions (LxW) 50.8 x 101.6 mm
Length (English) 4 in.
Length (Metric) 101.6 mm
Width (English) 2 in.
Width (Metric) 50.8 mm
Diameter (English) 3 in.
Diameter (Metric) 76.2 mm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.