missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GA International Permanent Autoclave-Resistant Thermal-Transfer Labels, Small
Click to view available options
Color:
Green
Orange
White
Diameter (Metric):
25.4 mm
76.2 mm
Unit Size:
Pack of 2000
Description
- The versatile labels can permanently adhere to a variety of surfaces such as metal, plastic, and glass
- Can resist high temperatures, ideal for multiple steam autoclave sterilization cycles, gamma irradiation (up to 50 KGy), and Ethylene oxide sterilization
- Printable with all major thermal-transfer printer brands
Specifications
Specifications
| Autoclavable | Autoclavable |
| Adhesive Type | Permanent |
| Color | White |
| Finish | Medium Gloss |
| Format | Roll |
| Material | Thermoplastic Film |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| Labels per Row | 1 Label |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction