missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaShield™ Thermal Transfer Printable Labels
Click to view available options
Size (English):
1.25 x 0.75 in. (W x H)
2 x 1 in. (W x H)
2.75 x 1.75 in. (W x H)
Unit Size:
1 roll
Description
- Made of metallized polyester with overlaminate so they remain clear and easy to read even in harsh environments
- Material is UL Recognized, CSA Approved, AGA Approved, Halogen-Free (DIN VDE 0472/parts 815)
- Designed to withstand numerous solvents and variable temperatures when applied to various surfaces
Specifications
Specifications
| Description | PermaShield Thermal Transfer Printable Labels |
| Adhesive Type | Acrylic, Permanent |
| Color | Silver |
| Finish | Gloss |
| Format | Roll |
| Material | Metallized Polyester (B-428), Over-laminate (B-966B) |
| Product Type | Thermal Transfer Printer Label |
| For Use With (Application) | Asset Tracking, Rating Plates, General Purpose Identification |
| For Use With (Equipment) | BBP™81 Label Printer, IP Series, BradyPrinter™ PR Plus Series Printer |
| Labels per Row | 1 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction