missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Peroxide-Cured Silicone Pump Tubing

Product Code. 12428620 Shop All Masterflex Products
Change view
Click to view available options
Tubing Size:
26
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size Unit Size
12428620 26 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 12428620 Supplier Ismatec™ Supplier No. 0762526
  • ONLINE EXCLUSIVE PRICE
    € 188.00
    € 158.88 / Pack of 1
    Save € 29.12
    15% Off
In Stock
Add to basket
Edge
Add to basket

Reduce the risk of particulate entrapment with smooth inner surface

  • Tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 0.89 mm
Material Silicone
For Use With (Application) Plastic tubing and other Microbore tubing
Min. Operating Temperature (Metric) -50°C
Packaging Quantity 1 Each
Tubing Size 26
Max. Operating Temperature (Metric) 230°C
Product Type Microbore Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.