missing translation for 'onlineSavingsMsg'
Learn More
Learn More
behr Labor-Technik™ PET Bottle
Description
- Light and food safe
- High chemical resistance
- Largely diffusion proof
- Temperature resistant from -40 ... +60 °C
- Glass-clear
- with white polypropylene closure
- Glass-clear
- Temperature resistant from -40 ... +60 °C
- Largely diffusion proof
- High chemical resistance
Specifications
Specifications
| Capacity (Metric) | 2500 mL |
| Color | Crystal Clear, White |
| For Use With (Application) | Food Safe |
| Includes | Cap |
| Material | PET |
| Quantity | 10 Pk. |
| Temperature Range (Metric) | -40°C to +60°C |
| Closure Color | White |
| Closure Included | Yes |
| Mouth | Wide |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?