missing translation for 'onlineSavingsMsg'
Learn More

3M™ Petroleum Sorbents

Product Code. 10247864
Click to view available options
Capacity (English):
37.5 gal.
73 gal.
Unit Size:
Pack of 100
Pack of 3
This item is not returnable. View return policy

Product Code. 10247864

Brand: 3M™ 7000001940

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For routine use, cleaning up small spills and wiping contaminated areas

  • Have a scrim on one side to increase strength and help eliminate linting
  • Conveniently sized pads allow the user to spread sorbent over and in the path of a spill
  • Pads may also be used on a work surface in anticipation of a spill or as a wipe
  • 3M Catalog# HP156 , 3M Catalog# HP557 , 3M Catalog# T270

These safety products must be used in accordance with the user instructions, warnings and limitations accompanying each product.

TRUSTED_SUSTAINABILITY

Specifications

Color White
Capacity (English) 73 gal.
Capacity (Metric) 276.3 L
Dimensions (L x W) 43.9 m x 96.5 cm (144 ft. x 38 in.)
Length (English) 144 ft.
Length (Metric) 43.9 m
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.