missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Petroleum Sorbents
Click to view available options
Capacity (English):
37.5 gal.
73 gal.
Unit Size:
Pack of 100
Pack of 3
Description
- Have a scrim on one side to increase strength and help eliminate linting
- Conveniently sized pads allow the user to spread sorbent over and in the path of a spill
- Pads may also be used on a work surface in anticipation of a spill or as a wipe
- 3M Catalog# HP156 , 3M Catalog# HP557 , 3M Catalog# T270
These safety products must be used in accordance with the user instructions, warnings and limitations accompanying each product.
Specifications
Specifications
| Color | White |
| Capacity (English) | 37.5 gal. |
| Capacity (Metric) | 142 L |
| Type | Petroleum Sorbent Pad |
| For Use With (Application) | For use in oil only Sorbent applications |
| Model | HP156 |
| Dimensions (L x W) | 43.2 x 48.3 cm (17 x 19 in.) |
| Dimensions (L x W x H) | 50.54 x 43.18 x 53.3 cm (19.9 x 17 x 21 in.) |
| Length (English) | 19.9 in. |
| Length (Metric) | 50.54 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction