missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ pH Mini Controller
Click to view available options
Connector Types:
DNC
Unit Size:
Each
Description
Users may choose from automatic or manual dosing modes allowing for easy maintenance and troubleshooting. The device contains a high impedance pH input and may be used with any pH electrode that has a standard BNC connector.
- Enhanced Accuracy and Precision: Manual two-point calibration to two decimal places
- External Disabling Feature: May connect to a level controller or flow monitor
- Adjustable Dosing Relay: Configure to dose above/below a user-programed pH set point
- Overdose Protection: Deactivate a valve, pump, or connected device if it continues over a selected time (5 to 30 minutes)
- Control Override: Connected devices can be turned always Off or On, rather than Auto operation
- Analog Output Communication: 4-20 mA analog output for connection to devices
- Matching Pin Connection: Protects the sensor from ground loop effects
- Fuse Protected Dosing Contacts: Protected for up to a 2A load from connected device
- Easy Peripheral Connection: Quick-connect terminal blocks
Specifications:
- Calibration: manual, 2 points through offset and slope trimmers
- Dosing Relay: maximum 2A (fuse protected), 250 Vac, 30 VDC
- Dosing Selection: acid or alkaline
- Setpoint: adjustable from 0 to 14 pH
- Overtime: adjustable, typically from 5 to 30 minutes
- Input Impedance: 1012 Ohm
- Analog Output: 4 to 20 mA, accuracy ±0.20 mA, 500 ¥ maximum load
Warranty
2 years
Specifications
Specifications
| Accuracy (pH) | ±0.02 |
| Connector Types | DNC |
| Type | Single Setpoint pH Controller |
| Dimensions (L x W x H) | 83 x 53 x 99 mm (3.3 x 2.1 x 3.9 in.) |
| Includes | 12 VDC adapter, mounting brackets, transparent cover and instruction manual |
| pH Range | 0.00 to 14.00 |
| Resolution (pH) | 0.01 |
| Weight (English) | 7.1 oz. |
| Weight (Metric) | 200 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction