missing translation for 'onlineSavingsMsg'
Learn More

Hach™ Pipet Tips for TenSette Pipet, Non-Sterile

Product Code. 10172484
Click to view available options
:
Volume: 1 to 10 mL
This item is not returnable. View return policy

Product Code. 10172484

Brand: Hach™ 2199796

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Pipet tips for Hach TenSette™ Pipet (model 1970010). Volume 1.0-10.0mL. Pack of 50. Non-sterile.

The Hach TenSette™ Pipet is a precision device for dispensing small quantities of liquids. Rugged construction and precision manufacturing ensure prolonged use and dependability with a minimum of service. Ten separate volumes (from 1.0 to 10.0 mL, in 1.0-mL increments) can be selected simply by dialing the desired setting.

  • Nonwettable polyethylene pipet tips ensure quantitative transfer of aqueous solutions
  • Single pipette tip for dispensing 1 to 10mL, replacing individual pipets used in general lab work
  • Disposable plastic tips eliminate breakage and washing
  • For best results, always use a new tip for each pipetting operation
  • Each pipet is supplied with 50 tips and supplemental tips can be purchased

Specifications

Volume (Metric) 1.0 to 10.0 mL
Sterility Non-sterile
Precision Reproducibility: ≤1.5%
Quantity 50Pack
Disposable Single-use
For Use With (Equipment) TenSette
Material Polyethylene
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.