missing translation for 'onlineSavingsMsg'
Learn More

Plastic Graduated Serological Pipettes

Product Code. 10022834
Change view
Click to view available options
Volume (Metric):
10 mL
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
10022834 10 mL Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10022834 Supplier Brand Not Defined Supplier No. G50026
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Material Plastic
Graduated Yes
Graduations 0.1 mL
Negative Graduations 1 mL
Quantity 500 Pack
Color Orange
Volume (Metric) 10 mL
Type Serological Pipette
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.