missing translation for 'onlineSavingsMsg'
Learn More

Wuertt Celluloid™ Plasticized Drying Rack

Product Code. 10734545
Click to view available options
Height (Metric):
30 cm
61 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10734545

Brand: Wuertt Celluloid™ 52840111

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Benchtop rack and tray for drying laboratory glassware. Wuertt Celluloid™ Plasticized Drying Rack is constructed of plasticized wire.

  • Includes catch tray
  • Plasticized wire construction for durability
  • Angled stems
  • Looped stems for larger glassware

Specifications

Includes Drain tray
Product Type Benchtop Drainer
Material Plasticized Wire
Positions 23
For Use With (Equipment) Laboratory glassware
No. per Pack 1 Pack
Quantity 1 Pack
Length (Metric) 42 cm
Height (Metric) 30 cm
Depth (Metric) 17 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.