Learn More
KGW-Isotherm Plug for Cylindrical Dewar Flask, Type 15
Provides a snug, secure fit inside a Cylindrical Dewar Flask. KGW-Isotherm Plug for Cylindrical Dewar Flask, Type 15 is a plug-stype cap that protects the contents of a compatible flask during storage, insulation or short distance transport.
Brand: KGW-Isotherm 17217
Additional Details : Weight : 0.10000kg
Description
Cylindrical Dewar Flasks:
- Dewar flasks according to DIN EN ISO 16496
- Made of borosilicate glass according to ISO 3585
- Protective casing made of blue-coated metal
- Fully silvered
- Easy handling with side grip-handle
- Area of application:
- Flexible laboratory, medical and biotechnology applications
- Insulated storing and short-distance transport of small samples
- Store under liquid or solid coolants (e.g. liquid N2 and CO2 dry ice)
- Pressure-less space for coolants
Specifications
Gray | |
Insulated storage and transportation | |
130 mm | |
Dewar Cylindrical Flasks, Type 15 | |
Round |
Plug cap | |
Type 15 | |
1 | |
100 mm |