missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Polycarbonate Erlenmeyer Flask with Dip Tube, Male Luer Lock, Sterile

Product Code. 15884655 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
250 mL
2 L
3 L
Diameter (Metric) Closure:
38 mm
48 mm
70 mm
Includes:
0.2μm Vent, 1/4 in. dip tube, male luer lock disconnect
0.2μm Vent, 1/8 in. dip tube, male luer lock
1/4 in. dip tube, male luer lock disconnect
Unit Size:
Pack of 2
Pack of 4
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Closure Includes unitSize
15884655 250 mL 38 mm 0.2μm Vent, 1/8 in. dip tube, male luer lock Pack of 4
15551621 2 L 48 mm 0.2μm Vent, 1/4 in. dip tube, male luer lock disconnect Pack of 2
17780688 3 L 70 mm 1/4 in. dip tube, male luer lock disconnect Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 15884655 Supplier Corning™ Supplier No. 11415
Only null left
Add to basket
Add to basket

Provide optimum visibility and durability

Corning™ closed system Erlenmeyer flasks will enhance the productivity of your shaker culture operations when adding or removing medium and cells. Flask is made from optically clear polycarbonate and is preassembled with an aseptic transfer cap. Unit is sterilized by gamma radiation and is nonpyrogenic and RNase-/DNase-free.

Flask:

  • Polycarbonate construction: USP Class VI material
  • Molded-in graduations for accuracy (+/-5%)

Aseptic Transfer Cap:

  • Chemically resistant, heat-sealable, heat-sealable, flexible tubing, 1/8” ID, 1/4” OD
  • Male Luer Lok Disconnect
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 8.4 oz.
Closure Color Orange
Closure Material Polypropylene
Description Erlenmeyer Flask with 1/8 in. Tube
Diameter (Metric) Closure 38 mm
Capacity (Metric) 250 mL
Material Polycarbonate
Includes 0.2μm Vent, 1/8 in. dip tube, male luer lock
Disposable Single-use
Mouth Style Threaded
Sterility Gamma-irradiated
Closure Type Aseptic Transfer Cap
Show More Show Less

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.