Learn More
Corning™ Polycarbonate Erlenmeyer Flask with Dip Tube, Male Luer Lock, Sterile
Provide optimum visibility and durability
€ 488.13 - € 524.53
Specifications
Closure Color | Orange |
---|---|
Closure Material | Polypropylene |
Material | Polycarbonate |
Disposable | Single-use |
Mouth Style | Threaded |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Closure | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Closure | Includes | Price | Quantity & Availability | |||
15551621
|
Corning™
11465 |
2 L | 48 mm | 0.2μm Vent, 1/4 in. dip tube, male luer lock disconnect |
€ 488.13
Pack of 2 |
In Stock
Log in to see stock. |
|||
17780688
|
Corning™
11495 |
3 L | 70 mm | 1/4 in. dip tube, male luer lock disconnect |
€ 524.53
Pack of 2 |
Estimated Shipment: 08-07-2024
Log in to see stock. |
|||
Description
Corning™ closed system Erlenmeyer flasks will enhance the productivity of your shaker culture operations when adding or removing medium and cells. Flask is made from optically clear polycarbonate and is preassembled with an aseptic transfer cap. Unit is sterilized by gamma radiation and is nonpyrogenic and RNase-/DNase-free.
Flask:
- Polycarbonate construction: USP Class VI material
- Molded-in graduations for accuracy (+/-5%)
Aseptic Transfer Cap:
- Chemically resistant, heat-sealable, heat-sealable, flexible tubing, 1/8” ID, 1/4” OD
- Male Luer Lok Disconnect
Specifications
Orange | |
Polycarbonate | |
Threaded |
Polypropylene | |
Single-use | |
Aseptic Transfer Cap |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.