missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Polycarbonate Erlenmeyer Flask with Dip Tube, Male Luer Lock, Sterile

Provide optimum visibility and durability

Brand:  Corning™ 11465

Additional Details : Weight : 4.00000kg

 View more versions of this product

Product Code. 15551621

  • € 488.13 / Pack of 2
Estimated Shipment: 06-05-2024
to see stock.
Add to basket

Description

Description

Corning™ closed system Erlenmeyer flasks will enhance the productivity of your shaker culture operations when adding or removing medium and cells. Flask is made from optically clear polycarbonate and is preassembled with an aseptic transfer cap. Unit is sterilized by gamma radiation and is nonpyrogenic and RNase-/DNase-free.

Flask:

  • Polycarbonate construction: USP Class VI material
  • Molded-in graduations for accuracy (+/-5%)

Aseptic Transfer Cap:

  • Chemically resistant, heat-sealable, heat-sealable, flexible tubing, 1/8” ID, 1/4” OD
  • Male Luer Lok Disconnect
Specifications

Specifications

68 oz.
Polypropylene
48 mm
Polycarbonate
Single-use
Gamma-irradiated
Orange
With molded-in graduations
2 L
0.2μm Vent, 1/4 in. dip tube, male luer lock disconnect
Threaded
Aseptic Transfer Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.