missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Labels for BradyJet J4000
Click to view available options
Height (Metric):
19.1 mm
25.4 mm
50.8 mm
152.4 mm
Width (Metric):
38.1 mm
50.8 mm
76.2 mm
101.6 mm
Vertical Repeat (Metric):
22.2 mm
28.6 mm
54 mm
155.6 mm
Unit Size:
Each
Description
- Add color and edit labels on demand for a no-waste, low-inventory labeling solution
- Full-color printing allows you to create labels with variable data and color components in house
- Durable and resistant to abrasions, chemicals, oils and solvents
- This inkjet-receptive polyester with acrylic adhesive works best on flat, smooth surfaces
- Allows for less label stocking as labels are created and printed on demand
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | Compliant with Directive 2011/65/EU and 2015/863 |
| Adhesive Type | Acrylic, Permanent |
| Coating | None |
| Color | White |
| Finish | Matte |
| Format | Die-cut |
| Material | Polyester (Inkjet-receptive) |
| Printable Sides | Single-side Printable |
| Print Technology | Ink Jet |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction