missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Printable Labels

Product Code. 10143142
Click to view available options
Width (Metric):
41.28 mm
64 mm
Height (Metric):
15.24 mm
34 mm
Unit Size:
1 pack
This item is not returnable. View return policy

Product Code. 10143142

Brand: Brady™ 014392

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Self-laminating polyester (B-361) Labels for Desktop Laser Printers are supplied with a white printable or write-on zone and a translucent overlaminating area to protect graphics after printing is complete.

  • Good smudge resistance, solvent resistance and elevated temperature performance
  • Simple to customize using laser print technology
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Service temperature of -94°F to 230°F (-70°C to 110°C)

Specifications

Certifications/Compliance UL Recognized, CSA Approved
Description LaserTab Laser Printable Labels
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Laser
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset identification, rating and nameplate labels
For Use With (Equipment) Laser Printers
Horizontal Repeat (Metric) 66 mm
Labels per Row 3
Min. Operating Temperature (Metric) -40°C
No. per Pack 1008 Labels/Pack
Quantity 1008/Pk.
Shape Rectangle
Temperature Range (English) -40°F to +266°F
Temperature Range (Metric) -40°C to +130°C
Thickness (English) 0.0035 in.
Thickness (Metric) 0.023 mm
Dimensions (LxW) 34 x 64 mm
Length (English) 1.34 in.
Width (English) 2.52 in.
Width (Metric) 64 mm
Width (Metric) Printable Area 64.00 mm
Height (English) 1.34 in.
Height (English) Printable Area 1.34 in.
Height (Metric) 34 mm
Height (Metric) Printable Area 34.00 mm
Alternate Part Number ELAT-34-747W-1
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.