missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hecht Karl™ Assistant™ Polyethylene Bottle with Narrow Neck
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Each
Description
- Plastic bottles for general lab use
- Narrow neck
- Screw cap GL 28
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Color | Translucent White |
| For Use With (Application) | General lab use |
| Material | Polyethylene |
| Quantity | 1 Ea. |
| Closure Color | Translucent White |
| Closure Included | Yes |
| Mouth | Narrow |
| Product Type | Narrow Mouth Bottle |
| Closure Material | Plastic |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction