missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Verenigde Kunststof Bedrijven™ Heavy Duty Plastic Bottle
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Pack of 112
Description
- Heavy duty HDPE bottle
- Food-grade
- Round shape
- Ideal for sampling solids and liquids
- Multiple purposes, storage and transport
- Possibility for sealing present
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Color | Natural |
| Dimensions (L x W x H) | 89.5 x 236.5 mm |
| Material | HDPE |
| Packaging | cardboard box |
| Quantity | 112 |
| Weight (Metric) | 60 gr |
| Neck Finish | DIN 51 |
| Mouth | Wide |
| Shape | Round |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction