missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Polyethylene Disk Cap

Product Code. 10166860
Click to view available options
Diameter (Metric):
12 mm
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 10166860

Brand: Greiner Bio-One 303311

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For use with 4mL polystyrene, polypropylene and polyethylene tubes.

  • Made from polyethylene terephthalate
  • Color: Clear
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 12 mm
For Use With (Equipment) 4mL polystyrene, polypropylene and polyethylene tubes
Color Clear
Material PET
Product Type Plug Stopper
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.