missing translation for 'onlineSavingsMsg'
Learn More

Huenersdorf™ Polyethylene, Fuel Can

Product Code. 10163984
Click to view available options
:
Capacity: 10L

Product Code. 10163984

Brand: Huenersdorf™ 812800

Only null left
Add to basket
Add to basket

For Use With: For ethanol fuel E10; Closure Material: Polyethylene

  • Black
  • HDPE with UN certification
  • Suitable for ethanol fuel E10
  • Spout and child safety catch

Specifications

Capacity (Metric) 10 L
Certifications/Compliance UN 3H1/Y1.2/200/XX/A/PA-03/43395-huen
Closure Material Polyethylene
Depth (Metric) 164 mm
Diameter (Metric) Inner Neck 29 mm
For Use With (Application) For ethanol fuel E10
Includes Spout and child safety catch ZU-231330
Material Polyethylene
No. per Case 1 Ea.
No. per Pack 1 Ea.
Product Type Fuel Can
Width (Metric) 333 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.