missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Polyethylene Extrufix Garbage Bags
Click to view available options
Capacity (Metric):
15 L
30 L
Unit Size:
1 roll
Each
Description
- Polyethylene
- Gray
Specifications
Specifications
| Capacity (Metric) | 15 L |
| Color | Gray |
| Disposable | Single-use |
| Material | Polyethylene |
| Product Type | Garbage Bag |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction