missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mutexil™ Polyethylene Gloves
Click to view available options
Size:
Large
Description
- Disposable PE gloves
- Thickness 30μm
- Ambidextrous
- Available in three sizes including medium, long and extra long
- Available in natural or blue
- Suitable for light duties such as food handling
Specifications
Color | Natural |
Disposable | Single-use |
Hand | Ambidextrous |
Material | Polyethylene |
Powdered | Powder Free |
Product Type | Thin Wall Examination Gloves |
Size | Large |
Sterility | Non-sterile |
For Use With (Equipment) | Light duties and food contact |
Length (Metric) | 23 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'