missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bandelin Electronic™ Polyethylene Insert Tub KW3
Specifications
Specifications
| Quantity | 1 Pack |
| Type | Insert Tub |
| Depth (Metric) | 88 mm |
| For Use With (Equipment) | RK 100 |
| Length (Metric) | 195 mm |
| Material | Polyethylene |
| Dimensions (L x W) | 195 x 115 mm |
| Width (Metric) | 115 mm |
| Model | KW3 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?