missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polyethylene Integral Wash Bottles with Molded Tube

Product Code. 10214761
Change view
Click to view available options
Capacity (Metric):
250 mL
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10214761 250 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10214761 Supplier Kartell™ Supplier No. 0163300

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Kartell™ Polyethylene Integral Wash Bottles with Molded Tube is an easy squeeze wash bottle that includes a closure cap, which can be cut back to increase flow.

  • Easy squeeze wash bottles with integral moulded tube
  • Dispensing tip, which is provided with PE closure cap, can be cut back to increase flow
  • Cap can be use also with bottles series 15801 - 1631
  • Special shape for easy grip and stability
  • Suitable for foodstuff

Specifications

Capacity (Metric) 250 mL
Color Neutral
For Use With (Application) Foodstuff
Includes Molded Tube
Material Polyethylene
Product Line Bottle
Thread Size (Metric) GL 32
Closure Included Yes
Height (Metric) 140 mm
Product Type Integral Wash Bottle
Height (English) 5.51 in.
Closure Material Polyethylene
Closure Type Cap
Through the Closure Dispensing Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.