missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polyethylene Dropping Bottle Screw Caps
Description
Manufactured from polyethylene for strength and fit. Kartell™ Polyethylene Dropping Bottle Screw Caps, available in a variety of sizes and spout styles, provide a sturdy solution for laboratory dropping needs.
- Available in long or short dropping spout
- Fits standardized narrow and wide neck bottles
- Precision dropping for exact measurements with long spout
- Steady stream for filling small quantities with short spout
- Supplied with PE tip closure cap to avoid spillage
Specifications
Specifications
| Includes | PE cap for tip closure |
| Material | Polyethylene |
| Length (Metric) | 41mm |
| Thread Size (Metric) | GL 25 |
| Neck Finish | 30 mm |
| Product Type | Dropping Bottle Screw Cap |
| For Use With (Equipment) | Narrow neck standardized bottles part. no. 15801 - 15821 - 15841 - 15861 - 15881 - 15901 and wide neck standardized bottles part. no. 1608 - 1610 |
| Closure Type | Long Spout |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?