missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Polyethylene Wash Bottle
Shop All SP Scienceware Products
Click to view available options
Mouth:
Narrow
Wide
Capacity (Metric):
125 mL
250 mL
Unit Size:
Pack of 12
Description
- Enables quick, at-a-glance identification of bottle contents
- Choose from Natural, Red, Yellow, Blue or Green closures
- Bulk quantities available by special order
Specifications
Specifications
| Capacity (Metric) | 125 mL |
| Capacity (English) | 4 oz. |
| Color | Natural |
| Diameter (Metric) Outer Neck | 28 mm |
| Material | Polyethylene, Polypropylene |
| Sterility | Non-sterile |
| Closure Color | Natural |
| Closure Included | Yes |
| Disposable | Reusable |
| Graduated | No |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction