missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ LDPE Wide-Neck Bottles, Natural Color
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
2000 mL
Closure Size:
GL32
GL40
GL50
GL65
Description
- Manufactured from Low Density Polyethylene (LDPE)
- Flexible
- Translucent
- Wide mouth allows easy filling and pouring.
- Available with or without screw cap
Specifications
Capacity (Metric) | 50 mL |
Color | Natural |
Includes | Screw cap |
Material | Polyethylene |
No. per Pack | 100 Pack |
Type | Bottle |
Diameter (Metric) Outer | 38mm |
Closure Included | Yes |
Closure Size | GL32 |
Closure Type | Screw Cap |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'