missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Particle Size | 25 to 40 μm |
| Pore Size | 300 Å |
| Stationary Phase | POLYGOPREP 300 to 30 |
| pH | 2 to 8 |
| Quantity | 1 kg |
| Sorbent | POLYGOPREP C4 |
| Type | Polygoprep |
| For Use With (Application) | Liquid Chromatography |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?