Learn More
Buerkle™ Rapid Couplings, NW 3.2mm, Female Connections, Hose Couplings with Conical External Thread
Fast and safe connection for liquids, gases, compressed air and vacuum. Buerkle™ Rapid Couplings are ideal when connecting and separating hoses, machines, apparatus, containers and more.
Brand: Buerkle™ 8740-1142
19.07 EUR valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Additional Details : Weight : 0.05500kg
Description
- Manufactured from polyoxymethylene or polypropylene
- Maximum flow possible
- Easy single-handed operation
- Secure O-ring guarantees that couplings are leakproof
- Polyoxymethylene operating pressure at 20°C: up to 10 bar, operating temperature from −40° to +80°C
- Polypropylene operating pressure at 20°C: up to 8 bar, operating temperature from 0° to 110°C
- Couplings simply connect to each other, automatically clicking into place and opening the valves
- When disconnecting, the valves are automatically sealed, no leakage occurs
Specifications
Rapid Coupling | |
POM | |
-40°C | |
0.25 in. NPT | |
Female connections, hose couplings with conical external thread | |
80°C |
With valve | |
28 mm | |
1 | |
3.2 mm | |
10 bar |