missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kappes Systeme™ Polypropylene 4105 Model Divisible Bin
Brand: Kappes Systeme™ 6631.00.3444
Additional Details : Weight : 0.46000kg
Specifications
Storage Bin | |
Blue | |
Stackable | |
Storage | |
1/Pk. | |
400 mm | |
105 mm |
Polypropylene | |
Rectangular | |
Shelf and/or System Cabinet | |
4105 | |
400 x 153 x 105 mm | |
153 mm |