missing translation for 'onlineSavingsMsg'
Learn More

MLS Centrifuge Tubes, 15 ml

Product Code. 10633865
Click to view available options
Capacity (Metric):
15 mL
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 10633865

Brand: MLS A20105

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tube with blue screw cap, graduated, with writing area.

Specifications

Closure Material HDPE
Closure Color Blue
Color Transparent
Capacity (Metric) 15 mL
Material Polypropylene
Includes Matte writing surface on side of tube
Sterility Aseptic
Autoclavable Autoclavable
Length (Metric) 120 mm
Bottom Shape Conical
Closure Type Screw Cap
Closure Included Yes
Writing Area Yes
Diameter (Metric) 17 mm
Graduated Yes
Graduations 0,5 to 14 mL, in 1,5 mL increments
Product Type Centrifuge Tube
Max. RCF 5000 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.