missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Container Connector
Shop All Bürkle Products
Click to view available options
Width (Metric):
18 mm
24 mm
Color:
Gray
White
Unit Size:
Each
Description
- With outer thread
- Complete with EPDM seals
Specifications
Specifications
| Certifications/Compliance | EU Foodstuffs |
| Description | Outer thread |
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| For Use With (Application) | Used for Easy Mounting of Thread in The Sides of Containers |
| Thread Size | 3/4 in. |
| Width (Metric) | 18 mm |
| Includes | 3/4 in. Thread size |
| Color | Gray |
| Product Type | Container Connection |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction