missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Fixed Tube Nozzles with External Thread

Product Code. p-8003078 Shop All Bürkle Products
Click to view available options
Diameter (Metric):
13 mm nozzle diameter
16 mm nozzle diameter
20 mm nozzle diameter
25 mm nozzle diameter
Nozzle: 20 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10015000

Brand: Buerkle™ 85450012

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A hose nozzle manufactured from polypropylene with a strong outer thread.

  • For use with polypropylene ball valves for barrels with thread connections
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EU Foodstuffs
Diameter (Metric) 13 mm nozzle diameter
Autoclavable Autoclavable
Material Polypropylene
For Use With Ball Valve
Packaging Quantity 20/Scale
Thread Size 1/2 in.
Width (Metric) 8 mm
Product Type Tube Nozzle
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.