missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene: ISO Safety Sign - Warning: Floor level obstacle
Click to view available options
Width (Metric):
100 mm
200 mm
315 mm
Height (Metric):
87 mm
173 mm
273 mm
Unit Size:
Each
Description
- Polypropylene
- For indoor and outdoor use
Specifications
Specifications
| Certifications/Compliance | ISO 7010 |
| Alternate Part Number | PIC W007-Tri 315-PP-CRD/1 |
| Material | Polypropylene |
| Quantity | 1 Ea. |
| For Use With (Application) | Indoor and Outdoor |
| Height (Metric) | 273 mm |
| Thickness | 1.501 mm |
| Width (Metric) | 315 mm |
| Temperature Range (Metric) | -40°C to 120°C |
| Shape | Triangular |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction