missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Polypropylene Measuring Beaker

Measure, dispense and dispose of lab solutions with ease. VITLAB™ Polypropylene Measuring Beakers are constructed of sturdy, transparent polypropylene with raised or printed graduations, a convenient pour spout and an easy-grip handle. Available in a variety of sizes.

Brand:  VITLAB™ 447941

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10485771

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

These beakers feature a convenient spout and large handle to make measuring, pouring and disposing of solutions easy and mess-free. Lightweight and transparent plastic beakers are ideal for a variety of lab purposes.
  • Stable, easy-grip handle and pour spout for secure handling and mess-free dispensing
  • Constructed of durable, lightweight polypropylene that is heat resistant and chemically inert
  • Highly transparent with a graduated scale for easy measuring and identification
    • Raised scale can’t fade or wipe off and is recommended for autoclaving (at 121°C, 2 bar)
    • Printed scale provides maximum contrast for easy measuring (to preserve markings, clean at no higher than 60°C)
  • Ideal for a variety of lab purposes, including:
    • Preparing solutions and decanting supernatant fluids
    • Holding and measuring waste fluids prior to disposal
    • Measuring solutions for simple chemical reactions
Specifications

Specifications

Transparent
100 mL
For Volume Measurement
2 mL
Measuring Beaker
Yes
Raised Scale
50 mm
Polypropylene
80 mm
24 Pk.
Autoclavable
DIN EN 285, FDA
Handled
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers